UHPLC columns, Acclaim™ Vanquish™ Polar Advantage II
These reversed phase columns were developed in conjunction with the Vanquish™ UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography and LC-MS analyses.
- High efficiency enables separation of very complex mixtures
- High efficiency at high flow rates
These Polar Advantage II columns provide selectivity that is complementary to conventional C18 columns.
- Catalog No:
- 555-7216
- 555-7511
- Carbon load:
- 17%
- 17%
- Endcapped:
- Yes
- Yes
- Max. pressure:
- 1500 bar
- 1500 bar
- pH range:
- 1,5 - 10
- 1,5 - 10
- Surface area:
- 300 m²/g
- 300 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- USP code:
- L60
- L60
Frequently Bought Together