Order Entry
Spain
ContactUsLinkComponent
Cell disruptors, Sonifier® SFX series
Cell disruptors, Sonifier® SFX series
Supplier:  BRANSON
Certificates
undefined
Cell disruptors, Sonifier® SFX series
Supplier:  BRANSON

Specifications

  • Catalog No:
  • 142-0145
  • 142-0143
  • BRAN101-063-963R
  • 142-0144
  • Model:
  • SFX550
  • SFX250
  • SFX150
  • SFX550
  • Frequency:
  • 20 kHz
  • 20 kHz
  • 40 kHz
  • 20 kHz
  • Max. output power:
  • 550 W
  • 250 W
  • 150 W
  • 550 W
  • Sample volume:
  • 0,2 - 1000 ml
  • 0,2 - 500 ml
  • 0,2 - 150 ml
  • 0,2 - 1000 ml
  • W×D×H:
  • 191×318×235 mm
  • 191×318×235 mm
  • 191×318×235 mm
  • 191×318×235 mm
  • Weight:
  • 6,35 kg
  • 6,35 kg
  • 6,35 kg
  • 6,35 kg

Specifications

Frequently Bought Together