Order Entry
Spain
ContactUsLinkComponent
 
Poly(methyl hydrogen siloxane) for synthesis, Sigma-Aldrich®
 :  Merck
 
Poly(methyl hydrogen siloxane) for synthesis, Sigma-Aldrich®
 :  Merck

 

  • Solubility:
    (20 °C) (decomposition)
  • Vapor Pressure:
    25 hPa (20 °C)
  • Flash Point:
    100 °C
  • Refractive Index:
    1.395 (20 °C, 589 nm)
  • Density:
    1.00 g/cm3 (20 °C)
  • pH:
    7 (H2O)
  • Storage temperature:
    +15...+25 °C

 

 

Frequently Bought Together