Filtration capsules, Sartolon® MidiCaps
SARP5105307H9-OO-A
- Filtration area:2000 cm²
- Pore size:0,2 µm
- Type:Sartolon® MidiCaps capsules
- Ø×L:77×197 mm
- Inlet/outlet:OO (Hose barb/ hose barb)
- Max. pressure:5 bar @ 20 °C
- Pk:4
Ready-to-use disposable capsules for sterile filtration in small and pilot scale production. Designed for broadest chemical compatibility for specific applications in the pharmaceutical and chemical industry. Suited for sterilising grade filtration of a broad range of solvents and liquids containing solvents.
- Broad chemical compatibility
- Flexible, scalable and cost saving
Nylon membrane; support fleece, core and end caps: PP; O-rings: silicone; housing: PP
Sartolon® MidiCaps are designed, developed and manufactured in accordance with a ISO 9001 certified Quality Management System. A Validation Guide is available for compliance with regulatory requirements.