Ribbons for label printer BBP™33
BRDY143118
: Brady
- Colour:Black
- Description:Ribbon B30-R6400
- Length:60,9 m
- Environmentally Preferable:
- Pk:1
'Drop & Click' print ribbons for quick and easy supply changes.
- Tough, smear-proof ribbons for long-lasting printed text
- Print can withstand years in industrial areas and outdoor conditions
- No calibrating, no threading, no waste, no hassle
Width: 104,39 mm