Order Entry
Spain
ContactUsLinkComponent
Capillary columns, special purpose, FAMES, SP-2560, Supelco®
Capillary columns, special purpose, FAMES, SP-2560, Supelco®
Catalog # 24056.
Supplier:  Merck
Capillary columns, special purpose, FAMES, SP-2560, Supelco®
Catalog # 24056.
Supplier:  Merck

Specifications

  • Column Format:
    Capillary
  • Film thickness:
    0,20 µm
  • Ø int.:
    0,25 mm
  • Length:
    100 m
  • Phase:
    Fused silica
  • Pk:
    1

Specifications

About this item

Specially prepared and tested columns to seperate geometrical position (cis/trans) isomers of fatty acid methyl esters. Seperation of FAMEs should be take place in hydrogenated vegetable oil samples.

Temperature limits: Subambient to 250 °C

Phase: Nonbonded and biscyanopropyl polysiloxane