Drawer cabinets 75/56
Supplier: TRESTON
Jump to:
About this item
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
21 Options Available Below
Product Details & Documents
Drawer units 75 series designed for storing lightweight items, in environments such as light assembly, inspection, or testing laboratory. These units equipped with base for stand alone version and casters for mobile version.
- Castors equipped with brakes
- Maximum loading capacity: 60 kg per drawer
Colour: grey
Product Family Options
Product Information
- DescripciónPuertasAn×F×AlAvailabilityPrice
- Cabinet with 2 drawers of 100 mm height and 2 drawers of 150 mm height4 drawers750×520×560 mmLog in for availability1 * 1 UN
- Cabinet with 3 drawers of 100 mm height and 1 drawer of 200 mm height4 drawers750×520×560 mmLog in for availability1 * 1 UN
- Cabinet with 1 drawer of 100 mm height, 2 drawers of 200 mm height3 drawers750×520×560 mmLog in for availability1 * 1 UN
- Cabinet with 2 drawers of 100 mm height and 1 drawer of 200 mm height3 drawers750×520×560 mmLog in for availability1 * 1 UN
- Cabinet with base and drawers of 100 mm height5 drawers750×520×660 mmLog in for availability1 * 1 UN
- Cabinet with 2 drawers of 100 mm height, 2 drawers of 150 mm height and base4 drawers750×520×660 mmLog in for availability1 * 1 UN
- Cabinet with 3 drawers of 100 mm height, 1 drawer of 200 mm height and base4 drawers750×520×660 mmLog in for availability1 * 1 UN
- Cabinet with 1 drawer of 100 mm height, 2 drawers of 200 mm height and base3 drawers750×520×660 mmLog in for availability1 * 1 UN
- Cabinet with 2 drawers of 100 mm height, 1 drawer of 200 mm height and base3 drawers750×520×660 mmLog in for availability1 * 1 UN
- Cabinet with castors and drawers of each 100 mm height5 drawers750×520×690 mmLog in for availability1 * 1 UN
- Cabinet with 2 drawers of 100 mm height, 2 drawers of 150 mm height and castors4 drawers750×520×690 mmLog in for availability1 * 1 UN
- Cabinet with 3 drawers of 100 mm height, 1 drawer of 200 mm height and castors4 drawers750×520×690 mmLog in for availability1 * 1 UN
- Cabinet with 1 drawer of 100 mm height, 2 drawers of 200 mm height and castors3 drawers750×520×690 mmLog in for availability1 * 1 UN
- Cabinet with 2 drawers of 100 mm height, 1 drawer of 200 mm height and castors3 drawers750×520×690 mmLog in for availability1 * 1 UN
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



