About this item
The Barnstead Smart2Pure™ system is a compact system that converts tap water into both ASTM Type I and Type II water. It produces 3 or 6 liters of ultra-pure water per hour.
- Validated 0,2 µm final filter can be autoclaved up to 5 times
- UV-Oxidation reduces organic compounds in the water to ultra-low levels as well as microorganisms and their metabolites (on UV systems only)
- Internal ultrafilter (UF) is flushed automatically and has a large surface area to ensure the highest retention of endotoxins and nucleases (on UF systems only)
- Dispensing is easy and features variable speed controlled flow
- Display can be tilted for optimal reading
- Space-saving design: Can be positioned on the bench or mounted to the wall
Smart2Pure™ 3 and 6 systems feature a built-in 6 L reservoir to store the Type 2 water. The Smart2Pure 12 system can be combined with a 30 or 60 L reservoir for added storage capacity.
Water purification progresses through independent cartridges with Aquastop quick-connect for fast replacement:
- Module 1 offers a combination of pre-treatment and the reverse osmosis membrane
- Module 2 includes a polishing cartridge that contains high quality ultrapure resin for consistent purity and long cartridge life
Ideal for molecular biology, microbiology and analytical chemistry applications.
Smart2Pure™ Pro systems are complete systems including a 30 or 60 L reservoir.
Specifications
- Catalog No:
- 171-0993
- 171-0994
- 171-1029
- 171-1295
- 171-1033
- 171-1035
- 171-1028
- 171-1034
- 171-0995
- Model:
- Smart2Pure™ Pro 16 UV/UF
- Smart2Pure™ Pro 16 UV/UF
- Smart2Pure™ 12 UV
- Smart2Pure™ Pro 16 UV/UF
- Smart2Pure™ 3 UV/UF
- Smart2Pure™ 12 UV/UF
- Smart2Pure™ 6 UV
- Smart2Pure™ 6 UV/UF
- Smart2Pure™ Pro 16 UV/UF
- Flow rate:
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- 1,0 l/min
- 0,6 l/min
- 0,6 l/min
- 0,6 l/min
- 0,6 l/min
- 1,0 l/min
- Conductivity:
- Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm - Type 1: 0,055 µS/cm
Type 2: 0,067 - 0,1 µS/cm
- TOC content:
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- 1 - 5 ppb
- Resistivity at +25 °C:
- Type 1: 18,2 MΩ/cm
Type 2: 1 - 10 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 1 - 10 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 10 - 15 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 1 - 10 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 10 - 15 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 10 - 15 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 10 - 15 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 10 - 15 MΩ/cm - Type 1: 18,2 MΩ/cm
Type 2: 1 - 10 MΩ/cm
- Bacteria:
- <0,01 CFU/ml
- <0,01 CFU/ml
- <1 CFU/ml
- <0,01 CFU/ml
- <1 CFU/ml
- <1 CFU/ml
- <1 CFU/ml
- <1 CFU/ml
- <0,01 CFU/ml
- Particles:
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- <1/ml (@ >0,2 μm)
- Endotoxin:
- <0,001 EU/ml
- <0,001 EU/ml
- 0,005 EU/ml
- <0,001 EU/ml
- 0,005 EU/ml
- 0,005 EU/ml
- 0,005 EU/ml
- 0,005 EU/ml
- <0,001 EU/ml
- Power consumption:
- 0,12 kW
- 0,12 kW
- 0,06 kW
- 0,12 kW
- 0,06 kW
- 0,06 kW
- 0,06 kW
- 0,06 kW
- 0,12 kW
- W×D×H:
- 305×300×545 mm
- 305×300×545 mm
- 305×400×545 mm
- 305×300×545 mm
- 305×400×545 mm
- 305×400×545 mm
- 305×400×545 mm
- 305×400×545 mm
- 305×300×545 mm
- Weight:
- 28 kg
- 28 kg
- 22 kg
- 28 kg
- 22 kg
- 22 kg
- 22 kg
- 22 kg
- 28 kg