Order Entry
Spain
ContactUsLinkComponent
Universal precision ovens, with forced air circulation, Digitronic
Universal precision ovens, with forced air circulation, Digitronic
Supplier:  SELECTA
Certificates
undefined
Universal precision ovens, with forced air circulation, Digitronic
Supplier:  SELECTA

Specifications

  • Catalog No:
  • SELE2005162
  • SELE2005161
  • SELE2005151
  • SELE2005141
  • Model:
  • Digitronic
  • Digitronic
  • Digitronic
  • Digitronic
  • Temperature range:
  • ambient +5…250 °C
  • ambient +5…250 °C
  • ambient +5…250 °C
  • ambient +5…250 °C
  • Capacity:
  • 145 L
  • 145 L
  • 47 L
  • 76 L
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Forced convection
  • Shelves supplied (max.):
  • 2 (8)
  • 2 (8)
  • 2 (5)
  • 2 (8)
  • Int. W×D×H:
  • 580×500×500 mm
  • 580×500×500 mm
  • 450×320×330 mm
  • 380×400×500 mm
  • Ext. W×D×H:
  • 950×720×700 mm
  • 950×720×700 mm
  • 810×580×530 mm
  • 750×650×700 mm
  • Max. power consumption:
  • 2000 W
  • 2000 W
  • 1200 W
  • 1600 W
  • Weight:
  • 79 kg
  • 74 kg
  • 46 kg
  • 58 kg

Specifications

Frequently Bought Together