Order Entry
Spain
ContactUsLinkComponent
VWR® TH300, Hygro/Temperature/Flow meter with Humidity / Temperature Probe
VWR® TH300, Hygro/Temperature/Flow meter with Humidity / Temperature Probe
Catalog # 620-1954
Supplier:  VWR Collection
undefined
VWR® TH300, Hygro/Temperature/Flow meter with Humidity / Temperature Probe
Catalog # 620-1954
Supplier:  VWR Collection

Specifications

  • Accuracy:
    ±0,5% m.v.
    ±0,5 °C
    ±0,1% RH
    ±0,1 m/s
  • Communication interface:
    Serial interface, direct connection to RS232 or USB interface of a PC
  • Range:
    −40…+120 °C
    0 - 100% RH
    0,55 - 20,00 m/s
  • Resolution:
    0,1 °C
    0,1% RH
    0,01 m/s
  • Description:
    Hygro, temperature, flow meter TH300
  • Seq:
    01
  • Model:
    TH300
  • Batteries:
    9 V
  • Weight:
    160 g
  • W×D×H:
    71×26×142 mm
  • Housing material:
    ABS
  • Pk:
    1

Specifications

About this item

Digital precision handheld universal meter for humidity, temperature, dew point, distance, enthalpy and flow velocity, with additional thermocouple input in one. The plug-in probes are interchangeable without recalibration. The instrument is suitable for applications such as air conditioning, ambient air monitoring and flow measurement.

  • Double-display of humidity and temperature
  • Calculation of dew point temperature, dew point distance and enthalpy
  • Additional Nicr-Ni K-type socket for surface measurement
  • Maximum/minimum value memory, 'HOLD' function
  • Serial interface, direct connexion to a PC via isolated interface adapter
  • Impact-resistant ABS plastic housing, membrane keyboard, transparent panel, integrated pop-up clip

Additional data cable is needed when used with a PC, please contact Avantor for further information.

Delivery: Supplied with temperature thermo-hygrometer probe, certificate of calibration and plastic case.