Order Entry
Spain
ContactUsLinkComponent
VWR®, Digital Thermo-Hygrometer
VWR®, Digital Thermo-Hygrometer
  620-1951
undefined
VWR®, Digital Thermo-Hygrometer
  620-1951

 

  • Range:
    −20…+70 °C; 10 - 95% RH
  • Resolution:
    0,1 °C; 0,1% RH
  • Weight:
    135 g
  • W×D×H:
    106×67×30 mm
  • Accuracy:
    ±0,5% ±0,1 °C; ±3,0% RH
  • Pk:
    1

 

 

This handheld instrument is designed to measure temperature and humidity in air conditioning and ambient air monitoring. It provides a quick response in EDP rooms, galleries, offices, workshops, storage rooms, private buildings and greenhouses.

PT1000 and capacitive-polymer sensor (Lר: 35×14 mm).

 : Hygrometer is supplied with a test certificate and does not come with an ISO calibration certificate. If ISO calibration certificate is required, it has to specified during ordering. If calibration certificate is required after delivery, the unit has to be sent back for calibration (i.e., it has to be recalibrated and the certificate is of additional charge).
 : Supplied with 9 V IEC 6F22 battery with low battery warning in cardboard box and test certificate.