Order Entry
Spain
ContactUsLinkComponent
Sharps disposal container Multi-Safe
Sharps disposal container Multi-Safe
Catalog # SARS77.3599.150
Supplier:  SARSTEDT
undefined
Sharps disposal container Multi-Safe
Catalog # SARS77.3599.150
Supplier:  SARSTEDT

Specifications

  • Ø×H:
    395x500 mm
  • Capacity:
    50,0 l
  • Height:
    500 mm
  • Pk:
    1

Specifications

About this item

Box, made of PP, yellow/red. A secure and stable disposal box for the disposal of clinical waste.

  • The box can be closed easily and securely and is impervious to liquids
  • Stackable both empty and filled
  • Lid-in-lid system

Diameter lid: 395 mm