Conductivity cells, 3200 series
Catalog # YSIA003252
Supplier: YSI ENVIRONMENTAL
Specifications
- Ø×L:13×146 mm
- Type:Dip type
- Description:Conductivity cell with built-in temperature sensor
- Material:ABS
- Pk:1
- Cell constant:1,0 cm⁻¹
Specifications
About this item
YSI 3200 series conductivity cells have built-in thermistors, allowing automatic temperature compensation. All YSI cells are calibrated according to the International Organization of Legal Metrology recommendations 56 and 68.
- Made of ABS plastic or glass
- For use with YSI 3200 series conductivity meters
- Shipped with greater than 1% cell accuracy; includes certificate of traceability
- Can be used as secondary lab standard
- Cells can be re-calibrated (adjusted) to NIST traceable standards