Order Entry
Spain
ContactUsLinkComponent
 
Colony counter, ColonyStar
  720-0098
undefined
Colony counter, ColonyStar
  720-0098

 

  • Model:
    ColonyStar
  • Description:
    Colony counter
  • Electrical:
    230 V/50 Hz
  • W×D×H:
    250×230×75 mm
  • Dish size:
    50 – 145 mm
  • Weight:
    1,7 kg
  • Pk:
    1

 

 

Customising the colour and the brightness makes work easy. A total of 65 colour variations are available using the primary colours. The pressure sensitivity can also be adjusted. Any type of felt-tip pen can be used for marking. Illuminated field of 145 mm Ø with direct and indirect, dazzle-free illumination, matt glass and clear glass disks with 1 cm² and 1/9 m² graduation.

  • Colour and brightness of the illuminated field are freely adjustable
  • Counting impulse activated by the pressure-sensitive illuminated field
  • Dazzle-free illumination provided by using the high-output LED
 : Two Wolffhügel disks (black and white), a magnifying glass, a reducing insert and a felt-tip pen are included in the delivery.