VIRUS 3ML FLOCK SWAB NASOPH. 80MM FLOW 1 * 600 items
Catalog # DELT304305KF
Leverandør: DELTALAB
New Product
VIRUS 3ML FLOCK SWAB NASOPH. 80MM FLOW 1 * 600 items
Catalog # DELT304305KF
Leverandør: DELTALAB
New Product
Frequently Bought Together
Acetone ≥99%, TECHNICAL
Leverandør: VWR Chemicals
Sealing film for manual application, Parafilm® M
Leverandør: HEATHROW
Nitrile gloves, Kimtech™ Purple Nitrile™
Leverandør: KIMBERLY CLARK
VWR® Serological Pipette, Standard Line
Leverandør: VWR Collection
VWR® Facial Tissues
Leverandør: VWR Collection
VWR®, Nitrile Gloves
Leverandør: VWR Collection
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Leverandør: VWR Chemicals
pH indicator strips, MQuant®, Supelco®
Leverandør: Merck
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Leverandør: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
Leverandør: VWR Chemicals
VWR® NITRILE LIGHT, Nitrile Gloves
Leverandør: VWR Collection
VWR®, Transfer Pipettes, High Performance
Leverandør: VWR Collection