Order Entry
Denmark
Orders LinkContactUsLinkComponent
TechniCloth® Cleanroom Wipes

TechniCloth® Cleanroom Wipes

TX609, 230×230 mm, 300 wipes/bag
Catalog # TEXWTX609_U
Supplier:   Texwipe
TechniCloth® Cleanroom Wipes
Catalog # TEXWTX609_U
Supplier:  Texwipe
TechniCloth® Cleanroom Wipes
TechniCloth® Cleanroom Wipes

TX609, 230×230 mm, 300 wipes/bag

Price
2.310,00 kr
Log in for availability
1 * 3.000 Items
Product Details & Documents

TechniCloth® wipes are made from a hydroentangled, non woven blend of 55% cellulose and 45% polyester. This fabric blend combines the highly absorbent properties of a natural fibre with the cleanliness and strength of a synthetic wipe.

  • Designed for general purpose wiping where economy and cleanliness are of critical importance
  • Ideal for applications where high absorbency and low extractables are prime considerations
  • Excellent for picking up aqueous spills

With low particle counts, low extractable levels and solvent compatibility, TechniCloth® is ideal for general wiping and spill control in controlled environments.

Suitable for use in Class 1000, ISO 6, M4.5 environments.

Colour: White

Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.

Specifications
  • Packed:
    300 wipes/bag
  • Description:
    TX609
  • L×W:
    230×230 mm
  • Seq:
    11
  • Extractables - using isopropyl alcohol:
    0,01 g/m²
  • Absorbency rate:
    <0,3 s
  • Fibres (>100 µm):
    55000/m²
  • Particle generation (0,5 - 5 µm) - ASTM E2090 test:
    20×10⁶/m²
  • Cat. No.:
    TEXWTX609_U
  • Ions - chloride:
    16 ppm
  • Model:
    TechniCloth®
  • Basis weight:
    69 g/m²
  • Ions - sodium:
    34 ppm
  • Absorbency:
    360 ml/m²
  • Particle generation (5 - 100 µm) - ASTM E2090 Test:
    0,997×10⁶/m²
  • Ions - potassium:
    1,0 ppm
  • Extractables - using deionised water:
    0,03 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.