Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Cubis® II Semi-Micro Balances

MCA226S-3S00-D, 220 g, 0,005 mg, Ø 50 mm, 0,004 mg, 0,03 mg, 1,5 s, 240×301×301 mm
Catalog # 611-5728
Supplier:   Sartorius Balances
Cubis® II Semi-Micro Balances
Catalog # 611-5728
Supplier:  Sartorius Balances
Cubis® II Semi-Micro Balances
Cubis® II Semi-Micro Balances

MCA226S-3S00-D, 220 g, 0,005 mg, Ø 50 mm, 0,004 mg, 0,03 mg, 1,5 s, 240×301×301 mm

Price
189.250,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Semi-micro balances have a readability of 0,01 mg or 10 µg and a maximum weighing capacity of up to 220 g.

  • Superior weighing performance: Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compensating for environmental changes
  • No more issues with charged samples: The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ioniser effectively eliminates electrostatic charges from samples
  • Cleaning process guidance: Intuitive process for daily and advanced cleaning is now available in all Cubis® II MCA. The cleaning QApp provides visual guidance, information about chemical compatibility as well as electronical tracking of these events
  • Hardware upgradeability: Hardware features like motorised draft shield function or built-in ioniser can be activated post-purchase. An automated inner draft shield is available as a klick-in accessory which is recommended to use under challenging environmental conditions (e.g. in draughty environments)
  • Compliance and Data Integrity: The end-to-end data integrity, technical controls for 21 CFR Part 11 compliance, integrated audit-trail and state-of-the-art user management ensure laboratories can meet regulatory requirements. These features are directly available on the Cubis® II balances, without the need of additional software
  • Balances Fleet Management: The Ingenix Suite is a flexible, open solution that works with or without an ELN/LIM system. It offers unlimited connections to easily manage the entire Cubis® II MCA lab balance fleet across all labs within the same network
  • Ease of use: Teaching function with learning capability of the motorised draft shield, guided workflows for many different applications (QApps), automated motorised leveling and automatic internal adjustment (isoCAL) help to with easy and error-free operation of the balance

Semi-micro balances are used for weighing small sample amounts down to the µg-range. To meet the requirements of your specific application, specially designed weighing pans, sample holders, and software applications are available to simplify your weighing processes and lab workflows.

Specifications
  • Model:
    MCA226S-3S00-D
  • Pan/Platform Size:
    Ø 50 mm
  • Dimensions:
    240×301×301 mm
  • Seq:
    23
  • Stabilisation time:
    1,5 s
  • Readability:
    0,005 mg
  • Weighing cap.:
    220 g
  • Repeatability:
    0,004 mg
  • Linearity:
    0,03 mg
  • Cat. No.:
    611-5728
  • Operating temperature range:
    10…30 °C
  • Voltage:
    100 - 240 V
  • Plug type:
    IEC plug
  • Communication interface:
    USB-A;USB-B;USB-C Interface
Accessories

Product Information

  • Catalog #
    For
    Model
    Availability
    Price
  • Cleaning kit
    Cleaning kit
    611-5750
    Cubis® II balances
    YCK01MC
    Log in for availability
    1 * 1 Items - 389,00 kr

Product Information

  • Catalog #
    For
    Model
    Availability
    Price
  • Pipette calibration kit
    Pipette calibration kit
    611-5749
    Cubis® II balances
    YCP07MC
    Log in for availability
    1 * 1 Items - 13.780,00 kr