Screw Cap Tubes
Screwcap tubes with enclosed cap, 13 ml, Natural, 100 mm, 16 mm, Yes, Natural
Catalog # MEGR122120
Supplier: MEGRO
Jump to:
Product Details & Documents
For secure transport and storage of samples.
- Made of selected, biologically inert polypropylene
- Reliable sealing
- Polyethylene screw cap
- Not autoclavable
Specifications
- Cap included:Yes
- Tube ext.Ø:16 mm
- Capacity:13 ml
- Colour:Natural
- Description:Screwcap tubes with enclosed cap
- Length:100 mm
- Seq:01
- Cap colour:Natural



