VWR® Wire-O Universal Note Taking System Notebooks
Universal note taking system, Translucent, Cornell system, English-Spanish, 215,9×279,4 mm, 120
Catalog # 818-0331
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wire-O Universal Note Taking System notebooks feature a translux cover and Cornell System pages.
- Translux cover
- 215,9×279,4 mm pages
- 120 pages
- Cornell System format
: All books made in accordance with GLP, GMP, and GCP guidelines.
Specifications
- Paper size:215,9×279,4 mm
- Type:Cornell system
- Version:English-Spanish
- Colour:Translucent
- Description:Universal note taking system
- Seq:05
- No. of pages:120



