Order Entry
Denmark
Orders LinkContactUsLinkComponent
Heating Mantle WHM for Flasks, without Controller

Heating Mantle WHM for Flasks, without Controller

500 ml, 102 - 105 mm, 200×95 mm
Catalog # WITGDH.WHM12053
Supplier:   witeg Labortechnik
Heating Mantle WHM for Flasks, without Controller
Catalog # WITGDH.WHM12053
Supplier:  witeg Labortechnik
Heating Mantle WHM for Flasks, without Controller

500 ml, 102 - 105 mm, 200×95 mm

Price
1.540,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Heating mantles WHM for flasks, 450 °C for use with external controller. Ideal for spherical flasks 50 to 6000 ml.

  • Without controller (separate controller needed)

    Nickel chrome heating element

    Coil type: acid-resistant, long life time

    All kinds of flasks can be used

Specifications
  • Seq:
    1
  • Flask O-Ø:
    102 - 105 mm
  • Flask capacity:
    500 ml
  • Ø×H:
    200×95 mm
  • Cat. No.:
    WITGDH.WHM12053
  • Dimensions:
    85 mm inside depth
  • Electrical:
    230 V
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.