Order Entry
Denmark
Orders LinkContactUsLinkComponent
HIGH STAT PLUS ESD Jackets

HIGH STAT PLUS ESD Jackets

ESD, Black/blue, L, Regular
Catalog # ALSO1017456-L
Supplier:   ALSICO HIGHTECH
HIGH STAT PLUS ESD Jackets
Catalog # ALSO1017456-L
Supplier:  ALSICO HIGHTECH
HIGH STAT PLUS ESD Jackets
HIGH STAT PLUS ESD Jackets

ESD, Black/blue, L, Regular

Price
751,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Unisex ESD jackets.

  • Upright collar
  • Centre front closure with hidden zipper and press studs
  • Adjustable waistband with press studs
  • Chest pocket left with zipper
  • Chest pocket right with flap and hidden press studs
  • 2 side pockets with vertical zipper
  • Inset sleeves
  • Adjustable sleeve ends with press studs
  • Accents in royal blue
  • ESD logo

Industrial launderable.

Certifications: Oeko-Tex® standard 100; IEC 61340 - 4 - 9:2016.

Documents

Specifications
  • Clothing Size:
    L
  • Garment fit:
    Regular
  • Type:
    ESD
  • Colour:
    Black/blue
  • Seq:
    04
  • Cat. No.:
    ALSO1017456-L
  • Sleeve or leg length:
    Long
  • Risk area:
    ESD
  • Garment application:
    Cleanroom|Industrial
  • Gender:
    Unisex
  • Fabric:
    68% polyester/30,5% cotton/1,5% carbon
  • Weight:
    175 g/m²