OLEIC ACID (U-13C18 98%13C) 1 * 5 mg
CAMBCLM-460-PK
Frequently Bought Together
2-Propanol ≥99.8%, HiPerSolv CHROMANORM® for preparative HPLC
: VWR Chemicals
4-Methyl-2-pentanone ≥98%, GPR RECTAPUR®
: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
n-Hexane ≥99% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
2-Propanol ≥99.7% for gas chromatography
: Thermo Fisher Scientific
Dimethyl sulphoxide ≥99%
: Thermo Fisher Scientific
Methanol, extra dry over Molecular Sieve 99.8%, AcroSeal®
: Thermo Fisher Scientific
Acetonitrile ≥99.5% (by GC), Puriss. p.a. ACS, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Cyclohexane ≥99.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals