Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Vacuum membrane filter holder

Glass filter funnel with vacuum connection and flask (1000 ml funnel with 4000 ml flask), 1000 ml, Borosilicate glass, 47 mm
  516-7563
Vacuum membrane filter holder
  516-7563
Vacuum membrane filter holder
Vacuum membrane filter holder

Glass filter funnel with vacuum connection and flask (1000 ml funnel with 4000 ml flask), 1000 ml, Borosilicate glass, 47 mm

 
8.970,00 kr
   
1 * 1 Items
 

Borosilicate glass, aluminium clamp.

Ideal for vacuum filtration of liquids and degassing of HPLC solvents and mobile phase. With graduation.

Filtration area: 9,6 cm².

* with stopper support base, without flask.

 : Filtration funnel with No. 8 stopper support base (514-4000); filtration unit with side arm support assembly NS 40/35, with flask (516-8921).

 
  • Capacity:
    1000 ml
  • Description:
    Glass filter funnel with vacuum connection and flask (1000 ml funnel with 4000 ml flask)
  • Material:
    Borosilicate glass
  • Seq:
    05
  • For filter Ø:
    47 mm
Accessories

 

  •  
    Description
     
     
  • 516-8922
    Fritted glass support base with sidearm
       
    1 * 1 Items - 4.020,00 kr

 

  •  
    Description
     
     
  • 516-7567
    Fritted glass support base with No. 8 silicone stopper
       
    1 * 1 Items - 2.040,00 kr

 

  •  
    Description
     
     
  • 516-8923
    Glass flask, 1 L for membrane filter funnel 47 mm Ø
       
    1 * 1 Items - 2.180,00 kr

 

  •  
    Description
     
     
  • 516-7566
    Glass flask, 4 L for membrane filter funnel 47 mm Ø
       
    1 * 1 Items - 3.780,00 kr

 

  •  
    Description
     
     
  • 516-7565
    Glass funnel, 1 L for membrane filter funnel 47 mm Ø
       
    1 * 1 Items - 2.050,00 kr

 

  •  
    Description
     
     
  • 516-7564
    Glass funnel, 300 ml for membrane filter funnel 47 mm Ø
       
    1 * 1 Items - 1.720,00 kr