2-AZIDO-2-DEOXY-1-O-(THEXYLDIMETHYLSILYL 1 * 100 mg
APOSBICL2016-100MG
Frequently Bought Together
Methanol ACS, gradient grade for HPLC, Burdick & Jackson™
: Honeywell Chemicals
Trichloroacetic Acid (BP, Ph. Eur.) pure, pharma grade 1 * 5 kg
: PanReac AppliChem
Pyridine ≥99.0% ACS, Riedel-de Haën™
: Honeywell Chemicals
Trichloroethylene 99+% stabilised, extra pure
: Thermo Fisher Scientific
2-Propanol ≥99.8% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Ethyl acetate ≥99.5% (by GC), Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
Benzonitrile 99+% for spectroscopy
: Thermo Fisher Scientific
Ethylene glycol monomethyl ether (2-methoxyethanol) 99+% for spectroscopy
: Thermo Fisher Scientific
Isoamyl alcohol ≥98.5% (by GC), Puriss. p.a. ACS, Riedel-de Haën™
: Honeywell Chemicals
Ethyl methanesulphonate 99%
: Thermo Fisher Scientific