Venipuncture sets, Venofix®
Venipuncture sets, G 21, Green, Steel, 22 ml/min, -, 0,8×20 mm
Supplier: B. Braun
Jump to:
Product Details & Documents
Venofix sets with puncture needle made of high-quality chromium-nickel steel and a micro-siliconised precision bevel.
- Latex and PVC free, Lock fitting, closing cone lock
- Wings with hand grips for puncturing and fixing
Suitable for short-term injections, infusions or transfusions and blood sampling.
Ordering information: Include a puncture needle, interlocking wings and a 30 cm kink-resistant, flexible, transparent tube.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø×L:0,8×20 mm
- Flow rate:22 ml/min
- Gauge:G 21
- Sterile:-
- Colour:Green
- Description:Venipuncture sets
- Material:Steel
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



