Cleanroom Socks
White
Catalog # ALSO1027437
Supplier: ALSICO HIGHTECH
Gå til:
Product Details & Documents
Alsico cleanroom socks minimises the risk of particle contamination in your controlled environment.
- Unisex
- One size tube socks
- 97% polyester, 3% elastane
- 2 variants: Thick and thin
Thin: white socks with blue Alsico high tech logo, thin quality: 167 Denier/48 Filament, 100% polyester
Thick: white socks with red Alsico high tech logo, thick quality: 150 Denier/288 Filament, 100% polyester
Packaging: Packing: per 20 pairs.
Specifikationer
- Colour:White
- Seq:02
- Cat. No.:ALSO1027437
- Model:Thin
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:97% polyester and 3% elastane
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



