VWR®, Pasteur Pipettes
Non plugged, 2 ml, 230 mm
Catalog # 612-7174
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable Pasteur pipettes made from AR® glass.
- Non sterile
- Automated manufacturing process ensures total production uniformity
- Tapered upper opening for cotton ball plugging
Jet inner diameter: ~1 mm, body length: 90 mm, body diameter: 7 mm.
Certifications: Produced according to ISO 7712.
Documents
Specifications
- Capacity:2 ml
- Description:Non plugged
- Length:230 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



