Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Pasteur Pipettes

VWR®, Pasteur Pipettes

Non plugged, 2 ml, 150 mm
Catalog # 612-7173
Supplier:   VWR Collection
VWR®, Pasteur Pipettes
Catalog # 612-7173
Supplier:  VWR Collection
VWR®, Pasteur Pipettes
VWR®, Pasteur Pipettes

Non plugged, 2 ml, 150 mm

Price
532,00 kr
Log in for availability
1 * 1.000 Items
Product Details & Documents

Disposable Pasteur pipettes made from AR® glass.

  • Non sterile
  • Automated manufacturing process ensures total production uniformity
  • Tapered upper opening for cotton ball plugging

Jet inner diameter: ~1 mm, body length: 90 mm, body diameter: 7 mm.

 : Produced according to ISO 7712.

Specifications
  • Capacity:
    2 ml
  • Description:
    Non plugged
  • Length:
    150 mm
  • Seq:
    01