Cleanroom Tunics
Dark blue, L
Catalog # ALSO1033607-L
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
These shirts are made of Movix (96% polyester, 4% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.
- V-neck
- Long inserted sleeves
- Seamed at waist
Usable in ISO 7 to 9.
Certifications: IEST-RP-CC003.5
Specifications
- Clothing Size:L
- Colour:Dark blue
- Seq:04
- Cat. No.:ALSO1033607-L
- Risk area:Anti-static
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:Movix anti-static (96% polyester, 4% carbon)
- Weight:152 g/m²
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



