Cleanroom Tunics
Dark blue, M
Catalog # ALSO1033607-M
Supplier: ALSICO HIGHTECH
Jump to:
Product Details & Documents
These shirts are made of Movix (96% polyester, 4% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.
- V-neck
- Long inserted sleeves
- Seamed at waist
Usable in ISO 7 to 9.
: IEST-RP-CC003.5
Specifications
- Clothing Size:M
- Colour:Dark blue
- Seq:03
- Cat. No.:ALSO1033607-M
- Risk area:Anti-static
- Garment application:Cleanroom
- Gender:Unisex
- Fabric:Movix anti-static (96% polyester, 4% carbon)
- Weight:152 g/m²



