Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cleanroom Tunics

Cleanroom Tunics

Dark blue, S
Catalog # ALSO1033607-S
Supplier:   ALSICO HIGHTECH
Cleanroom Tunics
Catalog # ALSO1033607-S
Supplier:  ALSICO HIGHTECH
Cleanroom Tunics
Cleanroom Tunics

Dark blue, S

Price
315,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These shirts are made of Movix (96% polyester, 4% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.

  • V-neck
  • Long inserted sleeves
  • Seamed at waist

Usable in ISO 7 to 9.

Certifications: IEST-RP-CC003.5

Specifications
  • Clothing Size:
    S
  • Colour:
    Dark blue
  • Seq:
    02
  • Cat. No.:
    ALSO1033607-S
  • Risk area:
    Anti-static
  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Fabric:
    Movix anti-static (96% polyester, 4% carbon)
  • Weight:
    152 g/m²