Order Entry
Denmark
Orders LinkContactUsLinkComponent
Cleanroom Tunics

Cleanroom Tunics

Dark blue, XS
Catalog # ALSO1033607-XS
Supplier:   ALSICO HIGHTECH
Cleanroom Tunics
Catalog # ALSO1033607-XS
Supplier:  ALSICO HIGHTECH
Cleanroom Tunics
Cleanroom Tunics

Dark blue, XS

Price
315,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

These shirts are made of Movix (96% polyester, 4% carbon). Suitable for C and D classes or ISO 7 to 9 cleanrooms. For higher cleanroom classes worn as an undergarment piece under a coverall. Can also be used for clean areas.

  • V-neck
  • Long inserted sleeves
  • Seamed at waist

Usable in ISO 7 to 9.

Certifications: IEST-RP-CC003.5

Specifications
  • Clothing Size:
    XS
  • Colour:
    Dark blue
  • Seq:
    01
  • Cat. No.:
    ALSO1033607-XS
  • Risk area:
    Anti-static
  • Garment application:
    Cleanroom
  • Gender:
    Unisex
  • Fabric:
    Movix anti-static (96% polyester, 4% carbon)
  • Weight:
    152 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.