Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Ismatec® Microflex® Digital Pump Systems

Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC, DK, 43 ml/min, 15,7 cm, 20,5 cm, 14 cm, 300 rpm, 115/230 VAC; 50/60 Hz; 0,34 A
Catalog # MFLX77123-00-DK
Ismatec® Microflex® Digital Pump Systems
Catalog # MFLX77123-00-DK
Ismatec® Microflex® Digital Pump Systems
Ismatec® Microflex® Digital Pump Systems

Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC, DK, 43 ml/min, 15,7 cm, 20,5 cm, 14 cm, 300 rpm, 115/230 VAC; 50/60 Hz; 0,34 A

Price
21.190,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Small footprint digital drive delivers accurate low flow over a wide range.

  • Digital interface with graphical LCD shows pump performance and operating mode—continuous run, timed dispense, copy dispense, or volume dispense

  • Remote control available using analog communication—voltage, current and contact closure
  • Icon driven menu allows quick, user-friendly for programming and operation
  • Dispense by Volume in ml (0,00013 to 43 ml), L, or gal; Copy—1 to 9999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Brushless, maintenance-free motor offers ±0,1% speed control accuracy with a 3000 to 1 turndown ratio
  • Pump head accepts continuous lengths of microbore tubing for clean flow paths

This compact peristaltic pump features a durable, stackable ABS housing that is easy to wipe down and keep clean. The Microflex® pump head features three rollers and a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

 : Includes Ismatec® Microflex® pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.

Specifications
  • Maximum Flow Rate:
    43 ml/min
  • Power:
    115/230 VAC; 50/60 Hz; 0,34 A
  • Description:
    Microflex® Digital Pump with Single-Channel Pump Head for Microbore Tubing, 300 rpm; 115/230 VAC
  • Height:
    15,7 cm
  • Length:
    20,5 cm
  • Seq:
    4
  • Width:
    14 cm
  • Electrical plug type:
    DK
  • Max. RPM:
    300 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • IP rating:
    IP 33
  • Reversible motor:
    Yes
  • Control type:
    Digital
  • Volume per revolution with 0,51 mm int.Ø tubing:
    0,009 ml
  • Volume per revolution with 0,25 mm int.Ø tubing:
    0,002 ml
  • Volume per revolution with 1,14 mm int.Ø tubing:
    0,04 ml
  • Volume per revolution with 1,42 mm int.Ø tubing:
    0,06 ml
  • Volume per revolution with 2,79 mm int.Ø tubing:
    0,14 ml
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77123-00-DK
  • Volume per revolution with 0,19 mm int.Ø tubing:
    0,0013 ml
  • Volume per revolution with 2,06 mm int.Ø tubing:
    0,11 ml
  • Pump series:
    Ismatec®
  • Tubing sizes accepted:
    0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, and 2,79 mm ID microbore tubing
  • Volume per revolution with 0,89 mm int.Ø tubing:
    0,03 ml
  • Washdown capable:
    No
  • Speed control:
    ±0,1%
  • Min. RPM:
    0,1 rpm
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Each - 16.440,00 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.