Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

300×300 mm, Max. 450 °C, 1200 W, 300×300 mm, HP-200D-L-C, 310×375×105 mm
Catalog # STUA04807-66
Supplier:   Cole Parmer
Hotplates
Catalog # STUA04807-66
Supplier:  Cole Parmer
Hotplates
Hotplates

300×300 mm, Max. 450 °C, 1200 W, 300×300 mm, HP-200D-L-C, 310×375×105 mm

Price
10.250,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Ceramic top plate or aluminium/silicon alloy top plate.

  • 'Hot' warning light flashes whenever the plate temperature is above 50 °C

Ceramic: excellent chemical resistance, easy to clean and allows higher temperatures.

Aluminium/silicon alloy: efficient and fast rise in temperature.

Specifications
  • Heating area:
    300×300 mm
  • Heating capacity:
    1200 W
  • Temp.:
    Max. 450 °C
  • W×D×H:
    310×375×105 mm
  • Plate size:
    300×300 mm
  • Type:
    HP-200D-L-C