Ordreindtastning
Denmark
ContactUsLinkComponent
 
Masterflex® B/T® Analog Drive, Washdown, 12 to 321 rpm; 230 VAC
  MFLX77111-67-DK
CE Compliant
IP56 washdown
2 year warranty
undefined
Masterflex® B/T® Analog Drive, Washdown, 12 to 321 rpm; 230 VAC
  MFLX77111-67-DK
CE Compliant
IP56 washdown
2 year warranty

 

High-volume transfer and dispensing.

  • Flow rate 0.71/2.1 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened

Masterflex® B/T® drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron® rollers for rugged dependability.

All B/T drives include a new and improved Rapid-Load® pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition™ tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.

 : Includes rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.
  • Maksimal flowhastighed:
    42000 ml/min (11,1 gal./min)
  • Power:
    230 VAC; 50/60 Hz; 3,3 A
  • Cloud tilsluttet:
    No
  • Styringstype:
    Analog
  • Frekvens:
    50/60 Hz
  • Antal kanaler:
    1
  • Pump series:
    B/T
  • Spænding:
    230 VAC
  • Beskrivelse:
    B/T® Analog Drive, Washdown, 12 to 321 rpm; 230 VAC
  • Højde:
    400 mm
  • Længde:
    442 mm
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    77111-67
  • Anti-dryp:
    No
  • Digital dispensing:
    No
  • Max. flow rate per channel:
    42000 ml/min
  • Min. flow rate per channel:
    710 ml/min
  • Min. RPM:
    12 rpm
  • Motor hp:
    1/2
  • Open-head sensor:
    No
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    B/T 87 or B/T 91
  • Washdown capable:
    Yes
  • Strøm:
    3,3 A
  • IP rating:
    IP 56
  • Motor:
    370 W
  • Antal valser:
    3
  • Garanti:
    2 years
  • Pakn:
    1
  • Bredde:
    686 mm
  • Housing material:
    Cast-aluminium with epoxy-powder coating
  • Electrical plug type:
    DK
  • Max. RPM:
    321 rpm
Frequently Bought Together