D-GLUCOSE (2-D 98%) 1 * 0,5 g
Catalog # CAMBDLM-1271-0.5
Supplier: CAMBRIDGE ISOTOPE LABS
Frequently Bought Together
n-Pentane ≥99.8%, SupraSolv® for GC-ECD/FID, Supelco®
Supplier: Merck
n-Heptane, EMPLURA®, Supelco®
Supplier: Merck
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
Supplier: VWR Chemicals
Pentane anhydrous, 99 % 1 * 1 L
Supplier: Merck
Dimethyl sulphoxide ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Methanol ≥99.9% ACS, Spectrophotometric Grade for spectrophotometry, Riedel-de Haën™
Supplier: Honeywell Chemicals
Toluene ≥99.9%, CHROMASOLV™ for HPLC, Riedel-de Haën™
Supplier: Honeywell Chemicals
Acetonitrile, extra dry 99.9+%, AcroSeal®
Supplier: Thermo Fisher Scientific
Acetonitrile 99.9%, ECD tested for residue analysis
Supplier: Thermo Fisher Scientific
Chloroform 99.8% stabilised for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethyl sulphoxide, anhydrous ≥99.8%
Supplier: Thermo Fisher Scientific
Ethyl acetate, extra dry over Molecular Sieve 99.9%, AcroSeal®
Supplier: Thermo Fisher Scientific