Order Entry
Denmark
ContactUsLinkComponent
Micropump® A-Mount Cavity Style Pump Head; SS/PPS/PTFE; 0,64 ml/rev
Micropump® A-Mount Cavity Style Pump Head; SS/PPS/PTFE; 0,64 ml/rev
Katalog # MFLX74012-21
Micropump® A-Mount Cavity Style Pump Head; SS/PPS/PTFE; 0,64 ml/rev
Katalog # MFLX74012-21

About this item

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Cavity-style pump heads are designed to handle higher inlet pressures.

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

  • Flow rate:
    0,64 ml/Umdrehung
  • Maximum Flow Rate:
    3200 ml/min at 5000 rpm
  • Description:
    A-Mount Cavity Style Pump Head; SS/PPS/PTFE; 0,64 ml/rev
  • Environmentally Preferable:
  • Gear material:
    PPS
  • Inlet connection:
    1/8" NPT
  • Outlet connection:
    1/8" NPT
  • Warranty:
    1 year
  • Series:
    GJ-N23
  • Pk:
    1
  • Max. motor RPM:
    10000 rpm
Frequently Bought Together