Order Entry
Denmark
ContactUsLinkComponent
Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Unions, 1/8" ID; 10/PK
Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Unions, 1/8" ID; 10/PK
Catalog # MFLX30703-92
CE certificate
undefined
Masterflex® Fitting, PVDF, Y-Connector, Hose Barb Unions, 1/8" ID; 10/PK
Catalog # MFLX30703-92
CE certificate

About this item

Ensure a tight seal every time.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Designed for quick and easy assembly with flexible tubing
  • Connection Type: 1/8" ID; 10/PK

Combine these simple, economical fittings with flexible tubing for use in your low pressure applications. Ideal for applications such as pharmaceuticals, laboratory, industrial/manufacturing, water sampling, food processing.

The PVDF fittings offer excellent chemical resistance. Temp range: -80 to 265 °F (-62 to 129 °C)

  • Barb size/tubing int.Ø (port 1):
    0,125"
  • Barb size/tubing int.Ø (port 2):
    0,125"
  • Connection Type:
    Barb
  • Flow pattern:
    Y
  • Description:
    Barbed Y-Connector, PVDF, 1/8" ID; 10/Pk
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    30703-92
  • Orifice dimensions:
    0,03125"
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Pk:
    10
  • Barb size/tubing int.Ø (port 3):
    0,125"
  • Fitting material:
    PVDF
Frequently Bought Together