Order Entry
Denmark
ContactUsLinkComponent
 
Masterflex® Ismatec® Reglo ICC Digital Pump, 2-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  MFLX78001-62-DK
ISO9001
undefined
Masterflex® Ismatec® Reglo ICC Digital Pump, 2-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  MFLX78001-62-DK
ISO9001

 

Independently control flow and direction of each channel via keypad or your PC.

  • Flow rate 0.001 to 43 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

  • Maximum Flow Rate:
    48 ml/min
  • Power:
    100 - 240 VAC; 50/60 Hz
  • Accuracy:
    ±1%
  • Cloud connected:
    No
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • Max. pressure:
    1 bar (14,5 psi)
  • Min. flow rate:
    0,0002 ml/min
  • No. of channels:
    2
  • Voltage:
    100 - 240 VAC
  • Description:
    Reglo ICC Digital Pump, 2-Channel, 12-Roller; 100 to 240 VAC, 50/60 Hz
  • Height:
    170 mm
  • Length:
    193 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    78001-62
  • Duty cycle:
    Continuous
  • Anti-drip:
    Yes
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 30
  • Max. flow rate per channel:
    24 ml/min
  • Min. flow rate per channel:
    0,0001 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    USB 2,0, Mini-B, RS-232
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
    No
  • Drive:
    Reglo ICC
  • No. of rollers:
    12
  • Warranty:
    2 years
  • Series:
    Reglo ICC
  • Pk:
    1
  • Pump head:
    Cartridge
  • Width:
    125 mm
  • Electrical plug type:
    DK
  • Max. RPM:
    100 rpm
Frequently Bought Together