Order Entry
Denmark
Orders LinkContactUsLinkComponent
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®

Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®

L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC, DK, 480 ml/min, Painted steel and ABS plastic, 77200-60 (L/S® Easy-Load® II Head), 133,4 mm, 256 mm, 228,6 mm, 600 rpm, 230 VAC; 50/60 Hz; 0,8 A
Catalog # MFLX77910-45-DK
2 year warranty
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77910-45-DK
2 year warranty
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®

L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC, DK, 480 ml/min, Painted steel and ABS plastic, 77200-60 (L/S® Easy-Load® II Head), 133,4 mm, 256 mm, 228,6 mm, 600 rpm, 230 VAC; 50/60 Hz; 0,8 A

Price
15.970,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Compact, cost effective pump systems for general fluid transfer applications.

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

Choose a convenient, complete system all with one catalog number.

Specifications
  • Maximum Flow Rate:
    480 ml/min
  • Power:
    230 VAC; 50/60 Hz; 0,8 A
  • Description:
    L/S® Analog Variable-Speed Console Drive with Easy-Load® II Pump Head for Precision Tubing; 230 VAC
  • Height:
    133,4 mm
  • Length:
    256 mm
  • Seq:
    06
  • Pump head:
    77200-60 (L/S® Easy-Load® II Head)
  • Width:
    228,6 mm
  • Housing material:
    Painted steel and ABS plastic
  • Electrical plug type:
    DK
  • Max. RPM:
    600 rpm
  • Min. flow rate per channel:
    16 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    Start/Stop
  • Digital dispensing:
    No
  • Accuracy:
    ±5%
  • Drive IP rating:
    IP 22
  • Tubing:
    06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Duty cycle:
    Continuous
  • Voltage:
    230 VAC
  • Drive:
    07555-05 (L/S® Analog Variable-Speed Console Drive)
  • Washdown capable:
    No
  • Min. RPM:
    20 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    480 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Analog
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77910-45-DK
  • Pump series:
    L/S
  • Model:
    77910-50
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 13, 14, 16, 25, 17, 18
  • Current:
    0,8 A
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Each - 16.440,00 kr

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) Cable
    MFLX07528-80
    Log in for availability
    1 * 1 Items - kr3,680.00

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, DB9 male, for use with drives
    Footswitch, DB9 male, for use with drives
    MFLX77595-35
    Log in for availability
    1 * 1 Items - kr3,030.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.