Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V, DK, 50 ml/min, Painted steel, MICF, 114 mm, 172 mm, 134 mm, 300 rpm, 90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
Catalog # MFLX77122-34-DK
2 year warranty
Supplier: Avantor Fluid Handling
Masterflex® Ismatec® Microflex Variable-Speed Pump Systems, Avantor®
Catalog # MFLX77122-34-DK
Supplier: Avantor Fluid Handling
2 year warranty
Jump to:
Product Details & Documents
Easy-to-use low-flow pumps feature reversible pumping, remote start/stop, and rapid tubing changes.
- Polyphenylene sulfide (PPS), acetal, and copolyester pump head with four stainless steel (SS) rollers
- Pumps accept continuous lengths of tubing for a clean, uninterrupted flow path with no fittings.
- Separate single-turn speed control and cw/off/ccw switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction.
- Reversible permanent magnet DC motor; purge fluid before or after pumping; pump fluid in either direction.
- Remote control connections on back of pump; start/stop pump with a contact closure.
These easy-to-use pumps feature reversible pumping, remote control capabilities, and rapid tubing changes. Ideal for consistent fluid delivery in analyzer and other low-flow laboratory pumping applications. The quick-loading Microflex pump head has average fixed occlusion for tubing; no occlusion adjustments required.
Specifications
- Maximum Flow Rate:50 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0,4 A @ 115 V; 0,25 A @ 230 V
- Description:Microflex Compact Single-Channel Pump, 300 rpm, 115/230 V
- Height:114 mm
- Length:172 mm
- Seq:25
- Pump head:MICF
- Width:134 mm
- Housing material:Painted steel
- Electrical plug type:DK
- Max. RPM:300 rpm
- Min. flow rate per channel:0,07 ml/min
- Open-head sensor:No
- Cloud connected:No
- Warranty:2 years
- No. of channels:1
- Remote I/O:Start/Stop via Contact Closure
- Max. flow rate per channel:50 ml/min
- Reversible motor:Yes
- Control type:Analog
- Anti-drip:No
- Digital dispensing:No
- No. of rollers:3
- Cat. No.:MFLX77122-34-DK
- Series:MICF
- Drive IP rating:IP 22
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Model:77122-34
- Frequency:50/60 Hz
- Drive:Compact Variable-Speed
- Tubing sizes accepted:Microbore 0,19, 0,25, 0,51, 0,89, 1,14, 1,42, 2,06, 2,79 mm ID
- Washdown capable:No
- Current:0,4 A @ 115 V; 0,25 A @ 230 V
- Min. RPM:50 rpm
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - 16.440,00 kr
Accessories
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- Tygon E-Lab ext tubing, 1,42mm, 100ftTygon E-Lab ext tubing, 1,42mm, 100ftMFLX06460-341,42 mm (0,056")Tygon® E-Lab (E-3603)Log in for availability1 * 100 Fod - 1.470,00 kr
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 2,06 mm ID, 50 ft/pkMFLX07625-422,06 mm (0,081")Peroxide-cured siliconeLog in for availability1 * 50 Fod - 1.290,00 kr
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- Tygon E-Lab ext tubing, 2,06mm, 100ftTygon E-Lab ext tubing, 2,06mm, 100ftMFLX06460-422,06 mm (0,081")Tygon® E-Lab (E-3603)Log in for availability1 * 100 Fod - 1.470,00 kr
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- Extension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pkExtension Tubing, peroxide-cured silicone, 1,42 mm ID, 50 ft/pkMFLX07625-341,42 mm (0,056")Peroxide-cured siliconeLog in for availability1 * 50 Fod - 1.290,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



