Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Masterflex® Digital Benchtop Gear Pump Systems

Digital Gear Pump System, 0,092 ml/rev, 90-260 VAC SKU 7401462, DK, 0,092 ml/rev, 331,2 ml/min, 90 - 260 VAC
Katalog # MFLX74014-62-DK
2 year warranty
CE Compliant
ETL listed
Leverandør:   Avantor Fluid Handling
Masterflex® Digital Benchtop Gear Pump Systems
Katalog # MFLX74014-62-DK
Leverandør:  Avantor Fluid Handling
2 year warranty
CE Compliant
ETL listed
Masterflex® Digital Benchtop Gear Pump Systems
Masterflex® Digital Benchtop Gear Pump Systems

Digital Gear Pump System, 0,092 ml/rev, 90-260 VAC SKU 7401462, DK, 0,092 ml/rev, 331,2 ml/min, 90 - 260 VAC

Price
28.880,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Order the complete pump drive and head system.

  • Graphical LCD shows four operating modes
  • IP33 rating ensures splash and dust resistance
  • Systems deliver pulse-free flow in combination with Micropump® A-mount head
  • Remote control via DB25 female connector on drive

Calibrate, copy, and dispense features produce precise, pulseless batching and dispensing. View pump performance continually. Retrieve displacement and flow values by pump head size.

These precision systems are easily operated from the intuitive, multilanguage LCD front panel or optional foot switch 07523-92 for hands-free on/off control. The IP33-rated enclosure protects internal components from damage.

Service kits 07144-42 and 74012-52 include: gears, suction shoe, shaft seals, and springs
Service kit 74012-22 includes: gears, bushings, and seals

 : Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Specifications
  • Flow rate:
    0,092 ml/rev
  • Maximum Flow Rate:
    331,2 ml/min
  • Power:
    90 - 260 VAC
  • Description:
    Digital Gear Pump System, 0,092 ml/rev, 90-260 VAC SKU 7401462
  • Seq:
    24
  • Electrical plug type:
    DK
  • Cat. No.:
    MFLX74014-62-DK
  • Warranty:
    See message
  • Model:
    74014-62
  • Wetted materials:
    316 SS, PPS, PPS
  • Differential pressure:
    5,17 bar (75 psi)
Services

Product Information

  • Katalog #
    Description
    Tilgængelighed
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Each - 16.440,00 kr

Accessories

Product Information

  • Katalog #
    Description
    Barb size/tubing int.Ø (port 1)
    Barb size/tubing int.Ø (port 2)
    Tilgængelighed
    Price
  • MFLX40610-16
    Fitting, natural polypropylene, straight, hose barb reducer, int.Ø ⅝×½";10/pack
    ⅝"
    ½"
    Log in for availability
    1 * 10 Items - 206,00 kr

Product Information

  • Katalog #
    Description
    Barb size/tubing int.Ø (port 2)
    Connection Type
    Tilgængelighed
    Price
  • MFLX30621-31
    Fitting, HDPE, Straight, Hosebarb to Thread Adapter, ¼" ID x ⅛" NPT(M); 10/PK
    ¼"
    Thread to Barb
    Log in for availability
    1 * 10 Items - 165,00 kr

Product Information

  • Katalog #
    Description
    Tilgængelighed
    Price
  • MFLX07523-92
    Footswitch, momentary start/stop, DB25, 6' cable
    Log in for availability
    1 * 1 Items - 2.960,00 kr