Order Entry
Denmark
ContactUsLinkComponent
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Katalog # MFLX07591-20-DK
Leverandør:  Avantor Fluid Handling
CE Compliant
2 year warranty
undefined
Masterflex® I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC
Katalog # MFLX07591-20-DK
Leverandør:  Avantor Fluid Handling
CE Compliant
2 year warranty

Om denne vare

Place motor and controller where convenient with modular design.

  • Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop

I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.

Splash-resistant ABS plastic controller housing and epoxy finished steel drive housing are IP33 rated. A 6-ft (1.8-m) cable connects drive and controller—optional extension cable 07557-51 is available to extend distance to 15 ft (4.5 m).

Leveringsinformation: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
  • Maximum Flow Rate:
    19000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4,4 A
  • Cloud connected:
    No
  • Control type:
    Digital Variable Speed
  • Frequency:
    50/60 Hz
  • Pump series:
    I/P
  • Voltage:
    90 - 260 VAC
  • Description:
    I/P Precision Modular Drive w/ Remote I/O; 650 rpm
  • Environmentally Preferable:
  • Controller height:
    140 mm (5,5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10,3437")
  • Controller width:
    211 mm (8,3281")
  • Digital dispensing:
    No
  • Drive IP rating:
    IP 33
  • Min. RPM:
    6 rpm
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/5
  • Motor IP rating:
    IP 33
  • Motor length:
    356 mm (14")
  • Motor width:
    139 mm (5,5")
  • Open-head sensor:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible motor:
    Yes
  • Speed control:
    0,25%
  • Type of pump heads accepted:
    I/P Standard, I/P Easy-Load, I/P High-Performance
  • Washdown capable:
    No
  • Current:
    4,4 A
  • Motor:
    149 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Electrical plug type:
    DK
  • Max. RPM:
    650 rpm
  • No. of pump heads accepted:
    2
Frequently Bought Together