Masterflex® L/S® Precision Variable-Speed Console Drives, Avantor®
Product Details & Documents
Don’t lose control of your metering applications—digital display gives you repeatable control.
- Flow rate 0.06 to 3400 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Three digit LED display shows motor rpm — confirm speed setting at a glance
- Reversible motor—purge tubing before or after pumping; pump fluid in either direction
- LED indicators confirm motor direction
- Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
- Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
- Stackable, splash-resistant ABS plastic housing; IP33 rated
- Remote control capabilities via a DB9 female connector on back of drive
- Speed control input: 4 to 20 mA or 0 to 10 VDC
- Pump direction (CW/CCW) via open collector or contact closure
- Start/stop via open collector or contact closure
- Membrane keypad for easy up-front control of speed, direction, and start/stop
These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.
Ordering information: Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://uk.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.
Delivery information: Includes pump drive and power adapter with 1,8 m (6 ft.) line cord. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.
Specifications
- Maximum Flow Rate:1700 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Description:L/S Variable-Speed Drive w/ Remote I/O; 300 rpm
- Seq:14
- Housing material:ABS plastic and aluminium
- Electrical plug type:DK
- Max. RPM:300 rpm
- No. of pump heads accepted:2
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:274 mm (10,7968")
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Control type:Digital
- Digital dispensing:No
- Drive width:211 mm (8,3125")
- Cat. No.:MFLX07528-20-DK
- Drive IP rating:IP 33
- Drive height:216 mm (8,5")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Model:07528-20
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±0,25% (1 rpm at 300 rpm)
- Current:2,2 A
- Min. RPM:3 rpm
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - 16.440,00 kr
Accessories
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availability1 * 1 Items - 3.680,00 kr
Product Information
- Catalog #AvailabilityPrice
- DB9 male 9-pin connector for use with drivesDB9 male 9-pin connector for use with drivesMFLX07595-45Log in for availability1 * 1 Items - 866,00 kr
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, DB9(M) connectorCable assembly for remote control, DB9(M) connectorMFLX07595-477,9 m (25 ft.)Log in for availability1 * 25 Fod - 2.440,00 kr
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drivesFootswitch, DB9 male, for use with drivesMFLX77595-35Log in for availability1 * 1 Items - 3.030,00 kr



