Corrosive/Acid Submersible Sump Pump, 47 GPM, Manual; Noryl/304SS/Buna
Catalog # MFLX75500-82
Leverandør: Avantor Fluid Handling
Om denne vare
Only electric submersible pump with entire motor encapsulated in Noryl®.
- Noryl material never rusts and provides excellent resistance against acids and alkalis
- Compact and lightweight—only 13-1⁄2 lbs—with convenient carrying handle
- Virtually unbreakable
These pumps can easily be installed in a sump and are ideal for safeguarding vaults, emptying tanks, or pumping out ponds. The unique dual-port design virtually eliminates kinks in your hose; use vertical port for deep/narrow places or use the horizontal port for shallow/wide applications. Thermal breaker incorporated in motor windings shuts off power before over-heating occurs due to locked rotor or long periods of running dry.
For permanent installation, temperature should not exceed 135 °F (57 °C). For intermittent use, submerge less than 20 minutes in 195 °F (90 °C) maximum.
- Maximum Flow Rate:177,9 L/min (47 gal./min)
- Power:115 VAC; 60 Hz; 5,0 A; 1 phase
- Max. pressure:8,6 bar (125 psi)
- Description:Corrosive/Acid Submersible Sump Pump, 47 gal./min, Manual; Noryl/304SS/Buna
- Length:25,1 cm
- Environmentally Preferable:
- Wetted materials:Noryl/304 SS rotor shaft, 316 SS hardware, Viton®/Buna seals
- Duty cycle continuous:Yes
- Motor hp:0,4
- Outlet connection:1,25" NPT(F) inside thread; 1,5" tapered hose connection
- Motor type:Manual
- Max. temperature:57 °C (135 °F)
- Warranty:3 Months
- Pk:1
- Max. head:8,5 m (28 ft.)
Frequently Bought Together