Order Entry
Denmark
ContactUsLinkComponent
Hedland Flow Meter, 1/2in. Alum, 0.5/5.0 GPM Oil 1/2" Aluminum Body, NPTF Connection
Hedland Flow Meter, 1/2in. Alum, 0.5/5.0 GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog # MFLX32508-01
undefined
Hedland Flow Meter, 1/2in. Alum, 0.5/5.0 GPM Oil 1/2" Aluminum Body, NPTF Connection
Catalog # MFLX32508-01

About this item

Install in any position—360° rotatable guard/scale.

  • Easier to read linear scale

FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available

  • Description:
    Flow Meter, 1/2in. Alum, 0,5/5,0 gal./min Oil 1/2" Aluminum Body, NPTF Connection
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together