Masterflex® Microbore Transfer Tubing, Tygon® ND-100-80, 0.030" ID x 0.090" OD; 500 Ft
Catalog # MFLX06420-03
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Clarity:
- Translucent
- Translucent
- Translucent
- Translucent
- Translucent
- Length per pack:
- 152 m (500 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- 152 m (500 ft.)
- Max. temperature:
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- 85 °C (185 °F)
- Min. temperature:
- –31 °C (–25 °F)
- –31 °C (–25 °F)
- –31 °C (–25 °F)
- –31 °C (–25 °F)
- –31 °C (–25 °F)
- Regulatory approvals:
- Non-DEHP;USP
- Non-DEHP;USP
- Non-DEHP;USP
- Non-DEHP;USP
- Non-DEHP;USP
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- Yes
- Yes
- Yes
- Yes
- Currently Viewing
Specifications
About this item
High resistance to kinking & collapse.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
Formulation: Tygon ND-100-80
Applications: General laboratory and pharmaceutical use, especially with precision injection or dispensing applications. Also excellent with low-flow peristaltic pump applications.
Characteristics: Extremely flexible. Non-toxic; nonpyrogenic; biocompatible. Crystal clear.
Certifications: Resin meets USP Class VI requirements, non-DEHP.
Temperature range: -31 to 185 °F (-35 to 85 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:2,29 mm (0,09")
- Tubing int.Ø:0,76 mm (0,03")
- Wall thickness:0,76 mm
- Max. temperature:85 °C (185 °F)
- Colour:Translucent
- Description:Microbore Transfer Tubing, Tygon® ND-100-80, 0,030" ID x 0,090" OD; 500 Ft
- Length:152 m
- Environmentally Preferable:
- Length per pack:152 m (500 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–31 °C (–25 °F)
- Clarity:Translucent
- Tubing material:Tygon® ND-100-80
- Pk:500 Feet
Frequently Bought Together