Masterflex® Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 3/4" ID x 1" OD; 50 Ft
Catalog # MFLX95633-10
Supplier: Avantor Fluid Handling
CE certificate
About this item
No swelling or embrittlement.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimise downtime
- Regulatory approvals to match your unique application
The Tygon tubing is ideal for fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. Resists most hydrocarbons, embrittlement and swelling, ozone- and UV-resistant, with low-extractability. Tubing is manufactured according to GMP and has a temperature range of -35 to 165 °F (-37 to 74 °C). Sterilization is not recommended.
- Rør udv.Ø:25,4 mm (1")
- Rør int.Ø:19,1 mm (0,75")
- Vægtykkelse:3,2 mm
- Maks. tryk:1,4 bar (21 psi)
- Max. temperature:73 °C (165 °F)
- Farve:gul
- Beskrivelse:Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 3/4" ID x 1" OD; 50 Ft
- Længde:15,2 m
- Seq:04
- Environmentally Preferable:
- Model:95633-10
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–37 °C (–35 °F)
- Garanti:1 year
- Working pressure:1,4 bar (21 psi)
- Clarity:Translucent
- Slangemateriale:Tygon® Fuel and Lubricant
- Pakn:50 Feet
Frequently Bought Together