Order Entry
Denmark
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/8" ID x 1/4" OD; 50 Ft
  MFLX95633-01
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/8" ID x 1/4" OD; 50 Ft
  MFLX95633-01
CE certificate

 

No swelling or embrittlement.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

The Tygon tubing is ideal for fuels and industrial lubricants—gasoline, kerosene, heating oils, cutting compounds, and glycol-based coolants. Resists most hydrocarbons, embrittlement and swelling, ozone- and UV-resistant, with low-extractability. Tubing is manufactured according to GMP and has a temperature range of -35 to 165 °F (-37 to 74 °C). Sterilization is not recommended.

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    3,6 bar (52 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Yellow
  • Description:
    Transfer Tubing, Tygon® F-4040-A Fuel and Lubricant, 1/8" ID x 1/4" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    95633-01
  • GMP compliant:
    Yes
  • Length per pack:
    15,2 m (50 ft.)
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –37 °C (–35 °F)
  • Warranty:
    1 year
  • Working pressure:
    3,6 bar (52 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® Fuel and Lubricant
  • Pk:
    50 Feet
Frequently Bought Together