Masterflex® Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 42 std LPM Hydrogen
Catalog # MFLX32007-38
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX32007-38
- MFLX32007-34
- MFLX32006-08
- MFLX32006-10
- MFLX32006-28
- MFLX32006-26
- MFLX32006-36
- MFLX32007-30
- MFLX32007-24
- MFLX32006-38
- MFLX32007-32
- MFLX32006-34
- MFLX32007-14
- MFLX32006-24
- MFLX32006-18
- MFLX32006-30
- MFLX32006-32
- MFLX32006-14
- MFLX32006-16
- MFLX32006-12
- Model:
- 32007-38
- 32007-34
- 32006-08
- 32006-10
- 32006-28
- 32006-26
- 32006-36
- 32007-30
- 32007-24
- 32006-38
- 32007-32
- 32006-34
- 32007-14
- 32006-24
- 32006-18
- 32006-30
- 32006-32
- 32006-14
- 32006-16
- 32006-12
- Accuracy:
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- ±5% full-scale
- Float material:
- Stainless Steel
- Glass
- Titanium
- Glass
- Sapphire
- Stainless Steel
- Glass
- Glass
- Glass
- Stainless Steel
- Carboloy
- Glass
- Glass
- Glass
- Titanium
- Glass
- Carboloy
- Glass
- Glass
- Sapphire
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. CO₂ flow rate:
- 20 ml/min
- 55 ml/min
- 1000 ml/min
- 140000 ml/min
- 1000 ml/min
- 6000 ml/min
- 220 ml/min
- Max. H₂ flow rate:
- 42000 ml/min
- 3500 ml/min
- 150 ml/min
- 100 ml/min
- 6000 ml/min
- 600 ml/min
- 35 ml/min
- 42000 ml/min
- 1500 ml/min
- 3500 ml/min
- 35 ml/min
- 600 ml/min
- 1500 ml/min
- Max. operating temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Max. pressure:
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- 100 psi
- O-Ring material:
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- PTFE
- Repeatability:
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- ±0,25% full-scale
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ideal for gas applications where metal components must be minimized.
- Transparent front safety shield enhances reading resolution by 16%
- Rugged design features case-enclosed flowtube
- Tubes include a fused ceramic scale as a precise, permanent measuring guide
These meters eliminate the need for correlation charts with direct-reading scales for individual routine gases. The inert PTFE and glass wetted parts combine with the rigid anodized aluminum frame to offer a unique solution for ultra-pure gas applications. Flowtubes are replaceable.
- Maximum Flow Rate:42000 ml/min
- Accuracy:±5% full-scale
- Max. pressure:100 psi
- Description:Variable-Area Flowmeter without Valve, Direct Reading, PTFE Fittings, 65-mm Scale; 42 std L/min Hydrogen
- Seq:20
- Environmentally Preferable:
- Model:32007-38
- Float material:Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. H₂ flow rate:42000 ml/min
- O-Ring material:PTFE
- Max. operating temperature:65 °C (150 °F)
- Repeatability:±0,25% full-scale
- Warranty:1 year
- Pk:1
- Housing material:Aluminium, acrylic, PC
- Fitting material:PTFE
- Media type:Hydrogen
- Process connection:0,125" NPT(F)
- Valve:No
Frequently Bought Together